Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weathertight Female Boot 16-12 Awg Romex

  • Mfr # 194250002

  • Zoro # G505964316


product price: $10.79
/ea
Sold in multiples of 8 for $86.32

Key Features

Color
Black
Insulation Material
Thermoplastic Elastomer
Series
19425
Material
Thermoplastic
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194250002
Zoro #
G505964316
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Color
Black
Insulation Material
Thermoplastic Elastomer
Series
19425
Material
Thermoplastic
Number of Rows
1
Lock to Mating Part
None
Circuits (Loaded)
0
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.