Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Weathertight Female Boot 16-12 Rnd Cbl 194260002

Weathertight Female Boot 16-12 Rnd Cbl (Discontinued)

  • Mfr # 194260002
  • Zoro # G505981580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194260002
Zoro #
G505981580
UPC #
-
Country of Origin
Mexico

Details

Series
19426
Polarized to Mating Part
Yes
Gender
Female
Color - Resin
Black
Lock to Mating Part
None
Number of Rows
1
Material - Resin
Thermoplastic Elastomer
Circuits (maximum)
0
Product Name
SCPC
Component Type
Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.