Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 18 AWG Max, Red, Nylon Insulation, 300 V

  • Mfr # 19199-0007

  • Zoro # G700442466


product price: $0.68
/ea
Sold in multiples of 129 for $87.72

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19199-0007
Zoro #
G700442466
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
3.56 mm

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Finish
Tin Plated
Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.