Zoro Homepage

Wire Connector, 1 Port, 600 V, 150 A

  • Mfr # 75556-5100

  • Zoro # G100442301


product price: $15.75
/ea
Sold in multiples of 96 for $1,512.00

Key Features

Maximum Voltage
600 V
Current
150 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75556-5100
Zoro #
G100442301
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Maximum Voltage
600 V
Current
150 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Finish
Gold Plated
Features
Surface Mount Compatible
Hole Center to Center
1.6 mm
Standards
CSA Certified; UL E29179
Number of Rows
1
Number of Contacts
1
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.