Zoro Homepage

Wire Connector, 1 Port, Black, High Temperature Thermoplastic Insulation, 30 V AC/DC, 1 A

  • Mfr # 173359-0001

  • Zoro # G2090213


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
1 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173359-0001
Zoro #
G2090213
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
1 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
UL E29179
Hole Center to Center
0.75 mm
Material
High Temperature Thermoplastic
Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Rows
4
Number of Contacts
120

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.