Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 1 Port, Black, Nylon Insulation, 13 A

  • Mfr # 46993-1010

  • Zoro # G2761848


product price: $1.15
/ea
Sold in multiples of 72 for $82.80

Key Features

Color
Black
Insulation Material
Nylon
Current
13 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46993-1010
Zoro #
G2761848
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Insulation Material
Nylon
Current
13 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Features
Glow-Wire Capable
Standards
CSA Certified; UL E29179
Hole Center to Center
4.2 mm
Material
Nylon
Number of Contacts
10
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.