
Wire Connector, 10 AWG Max, Black, 34 A
Mfr # 2160101041
Zoro # G805964252
product price: $14.99
/eaSold in multiples of 10 for $149.90
Key Features
Color
Black
Maximum Wire Size
10 AWG
Current
34 A
RoHS Compliant
Yes
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2160101041
Zoro #
G805964252
UPC #
-
Country of Origin
India
Dimensions
Maximum Wire Size
10 AWG
Length
150 mm
Details
Item
Wire Connector
Color
Black
Current
34 A
RoHS Compliant
Yes
Material
Nylon
Finish
Silver Plated
Hole Center to Center
7.5 mm
Number of Rows
1
Number of Contacts
4
Terminal Finish
Matte Tin Plated; Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.