Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 14 AWG Max, Bare, 600 V, 12 A

  • Mfr # 2162921043

  • Zoro # G805790219


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Type
Crimp
Color
Bare
Maximum Wire Size
14 AWG
Maximum Voltage
600 V
Current
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162921043
Zoro #
G805790219
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
14 AWG
Length
600 mm
Max. Insulation Dia.
4.06 mm
Contact Plating Thickness
0.508 µm

Details

Item
Wire Connector
Type
Crimp
Color
Bare
Maximum Voltage
600 V
Current
12 A
RoHS Compliant
Yes
Material
Nylon
Number of Contacts
4
Hole Center to Center
6.7 mm
Finish
Tin Plated
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.