Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 16 AWG Max, 600 V AC/DC, 12.5 A 206460-0041

Wire Connector, 16 AWG Max, 600 V AC/DC, 12.5 A (Discontinued)

  • Mfr # 206460-0041
  • Zoro # G7770661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206460-0041
Zoro #
G7770661
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG
Max. Insulation Dia.
2 mm

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
600 V AC/DC
Current
12.5 A
Finish
Tin Plated
Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.