Zoro Homepage

Wire Connector, 18 AWG Max, 600 V DC, 13 A

  • Mfr # 45570-3002

  • Zoro # G7766504


product price: $0.12
/ea
Sold in multiples of 4000 for $480.00

Key Features

Type
Crimp
Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Maximum Voltage
600 V DC
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45570-3002
Zoro #
G7766504
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
20 AWG
Max. Insulation Dia.
3.12 mm
Contact Plating Thickness
5.08 µm

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
600 V DC
Current
13 A
Material
Copper Alloy
Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.