Zoro Homepage

Wire Connector, 18 AWG Max, Red, Polypropylene Insulation, 600 V

  • Mfr # 19216-0005

  • Zoro # G2081953


product price: $0.23
/ea
Sold in multiples of 450 for $103.50

Key Features

Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19216-0005
Zoro #
G2081953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
4.06 mm

Details

Item
Wire Connector
Color
Red
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Copper
Standards
UL E32244
Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.