Zoro Homepage

Wire Connector, 2 Port, Polypropylene Insulation, 250 V AC/300 V DC, 16 A

  • Mfr # 1210230434

  • Zoro # G200442669


product price: $3.55
/ea
Sold in multiples of 25 for $88.75

Key Features

Insulation Material
Polypropylene
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210230434
Zoro #
G200442669
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Insulation Material
Polypropylene
Maximum Voltage
250 V AC/300 V DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Number of Ports
2
Material
Brass
Standards
UL E218123
Series
121023
IP Rating
IP65, IP67
Keyway
None
Poles
2
Material - Plating Mating
Silver
Orientation
90° Angle
Coupling Type
Internal Thread
Pitch - Mating Interface
9.40mm
Diagnostics / LEDs
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.