Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 22 AWG Max, Bare, Polyester Insulation, 250 V, 2 A

  • Mfr # 930510021

  • Zoro # G405951508


product price: $0.14
/ea
Sold in multiples of 736 for $103.04

Key Features

Type
Insulation-Displacement
Color
Bare
Maximum Wire Size
22 AWG
Insulation Material
Polyester
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930510021
Zoro #
G405951508
UPC #
-
Country of Origin
Ireland

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Wire Connector
Type
Insulation-Displacement
Color
Bare
Insulation Material
Polyester
Maximum Voltage
250 V
Current
2 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA LR19980, UL E29179
Material
Phosphor Bronze
Series
93051
Number of Rows
1
Gender
Female
Glow-Wire Capable
Yes
Material - Plating Mating
Tin
Stackable
No
Plating min - Mating
1.016µm
Pitch - Mating Interface
5.00mm
Lock to Mating Part
Yes
Circuits (Loaded)
2
Material - Plating Termination
Tin
Polarized to Mating Part
No
Durability (mating cycles max)
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.