Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 22 AWG Max, Black, None Insulation, 600 V, 3 A

  • Mfr # 2162721044

  • Zoro # G805789190


product price: $4.49
/ea
Sold in multiples of 20 for $89.80

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
22 AWG
Insulation Material
None
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721044
Zoro #
G805789190
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG
Length
600 mm
Max. Insulation Dia.
1.63 mm

Details

Item
Wire Connector
Type
Crimp
Color
Black
Insulation Material
None
Maximum Voltage
600 V
Current
3 A
RoHS Compliant
Yes
Material
Polyester Alloy
Finish
Tin Plated
Hole Center to Center
2.54 mm
Number of Rows
1
Number of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.