Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 26 AWG Max, Green, FEP Insulation, 300 V, 1.8 A 1000570112

Wire Connector, 26 AWG Max, Green, FEP Insulation, 300 V, 1.8 A (Discontinued)

  • Mfr # 1000570112
  • Zoro # G505787144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000570112
Zoro #
G505787144
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
26 AWG
Cable Length
100 ft/spool, 10 ft min length, 2 lengths/spool max

Details

Item
Wire Connector
Color
Green
Insulation Material
FEP
Maximum Voltage
300 V
Current
1.8 A
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
200 Degrees C
Series
100057
Circuits (Loaded)
40
Color - Cable Jacket
Green
Material - Plating Mating
Silver
Wire/Cable Type
7/34 Stranded, High-Performance Flat-Ribbon, UL 20424
Material - Outer Jacket
FEP
Pitch - Mating Interface
1.27mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.