Zoro Homepage

Wire Connector, 6 Port, Black, High Temperature Thermoplastic Insulation, 30 V AC/DC, 0.5 A

  • Mfr # 1715653002

  • Zoro # G205788984


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
0.5 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715653002
Zoro #
G205788984
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
1.20mm

Details

Item
Wire Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
0.5 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
85 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Copper
Series
171565
Standards
UL E29179
Number of Contacts
228
Application
Board-to-Board, Module-to-Board, Wire-to-Board
Number of Rows
2
Finish
Gold Plated
Hole Center to Center
0.8 mm
Terminal Finish
Matte Tin Plated
Pitch - Mating Interface
0.80mm
PCB Locator
Yes
Polarized to PCB
Yes
PCB Retention
Yes
Lock to Mating Part
Yes
Keying to Mating Part
None
Grounding to Panel
Yes
Data Rate
28.0 Gbps
Polarized to Mating Part
Yes
Durability (mating cycles max)
100
Orientation
Right Angle
Material - Plating Termination
Matte Tin
Plating min - Mating
0.762µm
Circuits (Loaded)
228
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.