
Wire Connector, Bare, 100 V AC/DC, 1.5 A
Mfr # 501331-0307
Zoro # G4039488
product price: $0.34
/eaSold in multiples of 1100 for $374.00
Key Features
Color
Bare
Maximum Voltage
100 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501331-0307
Zoro #
G4039488
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Bare
Maximum Voltage
100 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Standards
UL E29179
Material
Nylon
Hole Center to Center
1 mm
Finish
Tin Plated
Number of Rows
1
Number of Contacts
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.