Zoro Homepage

Wire Connector, Bare, 100 V AC/DC, 2 A

  • Mfr # 201645-0360

  • Zoro # G500463012


product price: $1.25
/ea
Sold in multiples of 450 for $562.50

Key Features

Color
Bare
Maximum Voltage
100 V AC/DC
Current
2 A
Maximum Operating Temperature
105 Degrees C
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201645-0360
Zoro #
G500463012
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1 µm

Details

Item
Wire Connector
Color
Bare
Maximum Voltage
100 V AC/DC
Current
2 A
Maximum Operating Temperature
105 Degrees C
Material
Polyamide
Hole Center to Center
1.5 mm
Finish
Nickel Plated
Number of Rows
2
Number of Contacts
36
Terminal Finish
Matte Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.