Zoro Homepage

Wire Connector, Bare, 100 V AC/DC, 2 A

  • Mfr # 501331-0207

  • Zoro # G4029828


product price: $0.34
/ea
Sold in multiples of 1100 for $374.00

Key Features

Color
Bare
Maximum Voltage
100 V AC/DC
Current
2 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501331-0207
Zoro #
G4029828
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Bare
Maximum Voltage
100 V AC/DC
Current
2 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Standards
UL E29179
Hole Center to Center
1 mm
Finish
Tin Plated
Material
Nylon
Number of Rows
1
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.