Zoro Homepage

Wire Connector, Black, 10 V, 1 A

  • Mfr # 78864-0001

  • Zoro # G4050362


product price: $0.21
/ea
Sold in multiples of 2500 for $525.00

Key Features

Color
Black
Maximum Voltage
10 V
Current
1 A
Maximum Operating Temperature
245 Degrees C
Hole Center to Center
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78864-0001
Zoro #
G4050362
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
10 V
Current
1 A
Maximum Operating Temperature
245 Degrees C
Hole Center to Center
1.6 mm
Finish
Gold Plated
Material
Liquid Crystal Polymer
Number of Contacts
4
Number of Rows
2
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.