Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, Black, 250 V, 40 A 45719-0007

Wire Connector, Black, 250 V, 40 A (Discontinued)

  • Mfr # 45719-0007
  • Zoro # G2078094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45719-0007
Zoro #
G2078094
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
250 V
Current
40 A
Maximum Operating Temperature
250 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Standards
CSA Certified
Finish
Gold Plated
Hole Center to Center
12.9 mm
Terminal Type
Through Hole
Number of Contacts
4
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.