Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, 250 V, 40 A

  • Mfr # 459120001

  • Zoro # G605926818


product price: $6.59
/ea
Sold in multiples of 15 for $98.85

Key Features

Color
Black
Maximum Voltage
250 V
Current
40 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
459120001
Zoro #
G605926818
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
250 V
Current
40 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Number of Contacts
10
Finish
Gold Plated
Hole Center to Center
12.9 mm
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.