Zoro Homepage

Wire Connector, Black, 29.9 V AC/DC, 0.75 A

  • Mfr # 1717451107

  • Zoro # G605789246


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Color
Black
Maximum Voltage
29.9 V AC/DC
Current
0.75 A
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717451107
Zoro #
G605789246
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
29.9 V AC/DC
Current
0.75 A
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
Number of Contacts
40
Finish
Gold Plated
Number of Rows
4
Hole Center to Center
1.9 mm
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.