Zoro Homepage

Wire Connector, Black, 30 V AC/DC, 1 A

  • Mfr # 783730001

  • Zoro # G805985288


product price: $12.95
/ea
Sold in multiples of 10 for $129.50

Key Features

Color
Black
Maximum Voltage
30 V AC/DC
Current
1 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783730001
Zoro #
G805985288
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
30 V AC/DC
Current
1 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1 mm
Number of Contacts
240
Finish
Gold Plated
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.