Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, 350 V, 3 A

  • Mfr # 90121-0130

  • Zoro # G7766251


product price: $0.83
/ea
Sold in multiples of 132 for $109.56

Key Features

Color
Black
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90121-0130
Zoro #
G7766251
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
4.064 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E29179
Hole Center to Center
2.54 mm
Features
Breakaway
Material
Polyester
Finish
Tin Plated
Number of Contacts
10
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.