Zoro Homepage

Wire Connector, Black, 350 V, 3 A

  • Mfr # 90122-0135

  • Zoro # G4051482


product price: $3.69
/ea
Sold in multiples of 20 for $73.80

Key Features

Color
Black
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90122-0135
Zoro #
G4051482
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
3.048 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Finish
Tin Plated
Features
Breakaway
Material
Polyester
Standards
UL E29179
Number of Rows
2
Number of Contacts
30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.