
Wire Connector, Black, 350 V, 3 A
Mfr # 90131-0960
Zoro # G4030430
product price: $8.15
/eaSold in multiples of 10 for $81.50
Key Features
Color
Black
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90131-0960
Zoro #
G4030430
UPC #
-
Country of Origin
Indonesia
Details
Item
Wire Connector
Color
Black
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Hole Center to Center
2.54 mm
Finish
Gold Plated
Features
Breakaway
Standards
CSA Certified
Material
Polyester
Number of Contacts
80
Number of Rows
2
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.