Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, Black, 350 V, 3:00 AM 90131-0925

Wire Connector, Black, 350 V, 3:00 AM (Discontinued)

  • Mfr # 90131-0925
  • Zoro # G4035644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90131-0925
Zoro #
G4035644
UPC #
-
Country of Origin
Singapore

Details

Item
Wire Connector
Color
Black
Maximum Voltage
350 V
Current
3:00 AM
Maximum Operating Temperature
235 Degrees C
Standards
CSA Certified
Features
Breakaway
Hole Center to Center
2.54 mm
Finish
Gold Plated
Terminal Type
Through Hole
Material
Polyester
Number of Rows
2
Number of Contacts
10
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.