Zoro Homepage

Wire Connector, Black, 350 V AC/DC, 3 A

  • Mfr # 90120-0126

  • Zoro # G800442823


product price: $0.67
/ea
Sold in multiples of 129 for $86.43

Key Features

Color
Black
Maximum Voltage
350 V AC/DC
Current
3 A
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90120-0126
Zoro #
G800442823
UPC #
-
Country of Origin
Indonesia

Details

Item
Wire Connector
Color
Black
Maximum Voltage
350 V AC/DC
Current
3 A
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Features
Breakaway
Standards
CSA Certified; UL E29179
Finish
Tin Plated
Material
Polyester
Number of Contacts
6
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.