
Wire Connector, Black, 50 V AC/DC, 1.5 A
Mfr # 505568-0471
Zoro # G400442780
product price: $0.49
/eaSold in multiples of 1200 for $588.00
Key Features
Color
Black
Maximum Voltage
50 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505568-0471
Zoro #
G400442780
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Plating Thickness
1 µm
Details
Item
Wire Connector
Color
Black
Maximum Voltage
50 V AC/DC
Current
1.5 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Standards
UL E29179
Hole Center to Center
1.25 mm
Material
Polyamide
Finish
Tin-Bismuth Plated
Number of Rows
1
Number of Contacts
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.