Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, 600 V AC/250 V DC, 2.5 A

  • Mfr # 464371082

  • Zoro # G705964604


product price: $23.85
/ea
Sold in multiples of 4 for $95.40

Key Features

Color
Black
Maximum Voltage
600 V AC/250 V DC
Current
2.5 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464371082
Zoro #
G705964604
UPC #
-
Country of Origin
Indonesia

Details

Item
Wire Connector
Color
Black
Maximum Voltage
600 V AC/250 V DC
Current
2.5 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Finish
Gold Plated
Number of Contacts
43
Hole Center to Center
2.54 mm, 5.5 mm, 7.5 mm
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.