Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, Black, None Insulation, 350 V, 3 A 90121-0160

Wire Connector, Black, None Insulation, 350 V, 3 A (Discontinued)

  • Mfr # 90121-0160
  • Zoro # G7767800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90121-0160
Zoro #
G7767800
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
4.064 µm

Details

Item
Wire Connector
Color
Black
Insulation Material
None
Maximum Voltage
350 V
Current
3 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Features
Breakaway
Hole Center to Center
2.54 mm
Material
Polyester
Finish
Tin Plated
Standards
UL E29179
Number of Rows
1
Number of Contacts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.