Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, Nylon Insulation, 600 V, 13 A

  • Mfr # 172448-0006

  • Zoro # G2758619


product price: $1.25
/ea
Sold in multiples of 95 for $118.75

Key Features

Color
Black
Insulation Material
Nylon
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
220 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172448-0006
Zoro #
G2758619
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Insulation Material
Nylon
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
220 Degrees C
UL 94 Flammability Rating
V-2
Finish
Tin Plated
Features
Glow-Wire Capable
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Material
Nylon
Number of Rows
2
Number of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.