Zoro Homepage

Wire Connector, Gray, 500 V, 16 A

  • Mfr # 936012147

  • Zoro # G4049209


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Current
16 A
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012147
Zoro #
G4049209
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Current
16 A
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.