Zoro Homepage

Wire Connector, Gray, Polycarbonate Insulation, 250 V, 16 A

  • Mfr # 7210.4451.0

  • Zoro # G805964993


product price: $35.75
/ea
Sold in multiples of 3 for $107.25

Key Features

Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210.4451.0
Zoro #
G805964993
UPC #
-
Country of Origin
Italy

Details

Item
Wire Connector
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Standards
CSA Certified; UL E249674
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.