Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, Natural, High Temperature Thermoplastic Insulation, 1.5 A 1040921000

Wire Connector, Natural, High Temperature Thermoplastic Insulation, 1.5 A (Discontinued)

  • Mfr # 1040921000
  • Zoro # G105787261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040921000
Zoro #
G105787261
UPC #
884982468672
Country of Origin
Korea, Republic of

Details

Item
Wire Connector
Color
Natural
Insulation Material
High Temperature Thermoplastic
Current
1.5 A
Maximum Operating Temperature
130 Degrees C
Application
Signal, Wire-to-Board
Material
High Temperature Thermoplastic
Connector Type
Receptacle
Sub-Category
Crimp Housings
Series
104092
Max. Temp.
130°C
Hole Center to Center
1.25 mm
Number of Contacts
10
Current Rating
1.5 A
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.