Zoro Homepage

Wire Connector, Nylon Insulation, 125 V, 2 A

  • Mfr # 53253-1070

  • Zoro # G2755992


product price: $0.36
/ea
Sold in multiples of 300 for $108.00

Key Features

Insulation Material
Nylon
Maximum Voltage
125 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53253-1070
Zoro #
G2755992
UPC #
-
Country of Origin
Viet Nam

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
125 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
Hole Center to Center
2 mm
Material
Nylon
Finish
Tin Plated
Number of Rows
1
Number of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.