Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Transparent, Polyamide Insulation, 24 V, 16 A

  • Mfr # 1212090047

  • Zoro # G100442509


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Color
Transparent
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212090047
Zoro #
G100442509
UPC #
-
Country of Origin
Unknown

Details

Item
Wire Connector
Color
Transparent
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Finish
Silver Plated
Hole Center to Center
1 mm
Standards
UL E218123
IP Rating
IP65, IP67
Material
Brass
Series
121209
Poles
2
Pitch - Mating Interface
10.00mm
Keyway
None
Coupling Type
External Thread
Orientation
90° Angle
Material - Plating Mating
Silver
Diagnostics / LEDs
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.