Zoro Homepage

Wire Connector, 12 AWG Max, Bare, Nylon Insulation, 600 V

  • Mfr # 19216-0009

  • Zoro # G2080282


product price: $0.55
/ea
Sold in multiples of 162 for $89.10

Key Features

Color
Bare
Maximum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19216-0009
Zoro #
G2080282
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
CSA Certified; UL E79133
Finish
Tin Plated
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.