Zoro Homepage

Wire Terminal, 10 AWG, 600 V, Nylon Insulated, Bare

  • Mfr # 192040029

  • Zoro # G205899475


product price: $2.19
/ea
Sold in multiples of 500 for $1,095.00

Key Features

Insulation Color
Bare
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192040029
Zoro #
G205899475
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Wire Insulation Diameter
5.72mm max.

Details

Item
Wire Terminal
Insulation Color
Bare
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
105 Degrees C
Material - Resin
Nylon
Plating min - Mating
2.540µm
Series
19204
Material - Plating Mating
Tin
Barrel Type
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.