Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 12 AWG, 500 V, Grey

  • Mfr # 7306.5861.0

  • Zoro # G905964480


product price: $24.15
/ea
Sold in multiples of 4 for $96.60

Key Features

Insulation Color
Grey
Maximum Wire Size
12 AWG
Contact Material
Copper
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7306.5861.0
Zoro #
G905964480
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Component Size
6B «44x27»
Stripping Length
9.00-11.00mm

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Component Type
Inserts - Push-in Terminal
Insert Series
S-EP
Durability (mating cycles max)
500
Material - Insert
Polycarbonate
CSA
256883
Number of Rows
2
Polarized to Mating Part
Yes
Material - Plating
Silver
Poles
6
Current - Maximum per Contact
16.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.