Zoro Homepage

Wire Terminal, 12 AWG, 500 V, Grey

  • Mfr # 7310.6104.1

  • Zoro # G705980734


product price: $18.79
/ea
Sold in multiples of 5 for $93.95

Key Features

Insulation Color
Grey
Maximum Wire Size
12 AWG
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310.6104.1
Zoro #
G705980734
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
12 AWG
Stripping Length
7.00mm
Component Size
10B «57X27»

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Insert Series
S-E
Poles
10
Durability (mating cycles max)
700
Material - Plating
Silver
Material - Insert
Polycarbonate
Wire Protection
Yes
Polarized to Mating Part
Yes
Gender
Male
Component Type
Inserts - Screw Terminal
Number of Rows
2
Tightening Test Torque
0.50 Nm
CSA
256883
Current - Maximum per Contact
16.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.