Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 12 AWG, 500 V, Grey

  • Mfr # 7316.6005.1

  • Zoro # G405980690


product price: $30.99
/ea
Sold in multiples of 50 for $1,549.50

Key Features

Insulation Color
Grey
Maximum Wire Size
12 AWG
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316.6005.1
Zoro #
G405980690
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
12 AWG
Stripping Length
7.00mm
Component Size
16B «77X27»

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Number of Rows
2
Poles
16
Wire Protection
Yes
Material - Plating
Silver
Tightening Test Torque
0.50 Nm
Current - Maximum per Contact
16.0A
Insert Series
S-E
Durability (mating cycles max)
700
Gender
Female
Material - Insert
Polycarbonate
CSA
256883
Component Type
Inserts - Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.