Zoro Homepage

Wire Terminal, 12 AWG, 500 V, Grey

  • Mfr # 7316.6105.1

  • Zoro # G605980766


product price: $29.49
/ea
Sold in multiples of 3 for $88.47

Key Features

Insulation Color
Grey
Maximum Wire Size
12 AWG
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316.6105.1
Zoro #
G605980766
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
12 AWG
Component Size
16B «77X27»
Stripping Length
7.00mm

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper Alloy
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Lock to Mating Part
Yes
Number of Rows
2
Durability (mating cycles max)
700
Material - Plating
Silver
Tightening Test Torque
0.50 Nm
Insert Series
S-E
Gender
Male
Wire Protection
Yes
Component Type
Inserts - Screw Terminal
Current - Maximum per Contact
16.0A
Poles
16
CSA
256883
Polarized to Mating Part
Yes
Material - Insert
Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.