
Wire Terminal, 12 AWG, 500 V, Grey, Push-in
Mfr # 936010291
Zoro # G7921268
product price: $54.19
/eaSold in multiples of 2 for $108.38
Key Features
Number of Rows
2
Termination Style
Push-in
Insulation Color
Grey
Maximum Wire Size
12 AWG
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936010291
Zoro #
G7921268
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
12 AWG
Component Size
24B «104X27»
Stripping Length
9.00-11.00mm
Details
Item
Wire Housing
Number of Rows
2
Termination Style
Push-in
Insulation Color
Grey
Contact Material
Copper
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Insert Series
S-EP
Component Type
Inserts - Push-in Terminal
Material - Insert
Polycarbonate
Poles
24
Polarized to Mating Part
Yes
Durability (mating cycles max)
500
CSA
256883
Current - Maximum per Contact
16.0A
Material - Plating
Silver
Series
93601
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.