Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 14 AWG, 230/400 V, Black

  • Mfr # 7203.6001.1

  • Zoro # G805980801


product price: $17.35
/ea
Sold in multiples of 6 for $104.10

Key Features

Insulation Color
Black
Maximum Wire Size
14 AWG
Contact Material
Copper Alloy
Maximum Voltage
230/400 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7203.6001.1
Zoro #
G805980801
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Stripping Length
6.00mm
Component Size
3A «21x21»

Details

Item
Wire Terminal
Insulation Color
Black
Contact Material
Copper Alloy
Maximum Voltage
230/400 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Series
93601
Tightening Test Torque
0.25 Nm
Poles
3
Number of Rows
2
CSA
256883
Material - Plating
Silver
Current - Maximum per Contact
10.0A
Material - Insert
Polycarbonate
Gender
Female
Durability (mating cycles max)
500
Polarized to Mating Part
Yes
Wire Protection
No
Insert Series
S-A3/4
Component Type
Inserts - Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.