Zoro Homepage
This item is Discontinued.
Molex Wire Terminal, 14 AWG, 600 V, NiAc Insulated, Blue 191640042

Wire Terminal, 14 AWG, 600 V, NiAc Insulated, Blue (Discontinued)

  • Mfr # 191640042
  • Zoro # G505900031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191640042
Zoro #
G505900031
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Terminal
Insulation Color
Blue
Insulation Type
NiAc
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Seam
Closed
Insulation Dia
5.97mm max.
Plating min - Mating
2.540µm
Material - Plating Mating
Tin
Series
19164

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.