Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 14 AWG, 830 V, Grey

  • Mfr # 7503.6131.0

  • Zoro # G705964741


product price: $31.49
/ea
Sold in multiples of 3 for $94.47

Key Features

Insulation Color
Grey
Maximum Wire Size
14 AWG
Contact Material
Copper Alloy
Maximum Voltage
830 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7503.6131.0
Zoro #
G705964741
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Component Size
10B «57X27»
Stripping Length
7.00mm

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper Alloy
Maximum Voltage
830 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Material - Plating
Silver
Insert Series
S-EHV
Current - Maximum per Contact
16.0A
Series
93601
Tightening Test Torque
0.50 Nm
Material - Insert
Polycarbonate
Component Type
Inserts - Screw Terminal Block
Poles
5
Number of Rows
2
Durability (mating cycles max)
500
Gender
Male
Polarized to Mating Part
Yes
CSA
256883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.