Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 14 AWG, 830 V, Grey

  • Mfr # 7516.6134.0

  • Zoro # G405964560


product price: $56.59
/ea
Sold in multiples of 2 for $113.18

Key Features

Insulation Color
Grey
Maximum Wire Size
14 AWG
Contact Material
Copper Alloy
Maximum Voltage
830 V
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7516.6134.0
Zoro #
G405964560
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Component Size
24B «104X27»
Stripping Length
7.00mm

Details

Item
Wire Terminal
Insulation Color
Grey
Contact Material
Copper Alloy
Maximum Voltage
830 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Insert Series
S-EHV
Gender
Male
Tightening Test Torque
0.50 Nm
Material - Insert
Polycarbonate
Durability (mating cycles max)
500
Component Type
Inserts - Screw Terminal Block
Current - Maximum per Contact
16.0A
CSA
256883
Poles
18
Polarized to Mating Part
Yes
Series
93601
Number of Rows
2
Material - Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.