
Wire Terminal, 24 AWG, Bare Insulated, Crimp Termination Only
Mfr # 190160075
Zoro # G805900076
product price: $0.07
/eaSold in multiples of 2000 for $140.00
Key Features
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Seam
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190160075
Zoro #
G805900076
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
24 AWG
Details
Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Seam
Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.